GRAINGER ZUSAESR-356 Epdm Sheet, Std, 36 Inch X 12 Inch, 1/2 Inch Thick, Black, 1-Sided Adhesive, Smooth | CP9EWC 60JE41

GRAINGER ZUSAESR-356 Epdm Sheet, Std, 36 Inch X 12 Inch, 1/2 Inch Thick, Black, 1-Sided Adhesive, Smooth

Item: CP9EWC Model: ZUSAESR-356Cross Ref: 60JE41
7 In Stock

Ships within 2 days via

€223.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Good
Color Black
Density 18 lbs.-cu. ft.
Firmness @ 25% Deflection 11 psi
Foam Backing One Sided Adhesive
Foam Shape Sheet
Grade Standard
Length 12"
Material EPDM
Max. Temp. 275°F
Maximum Adhesive Temperature 230°F
Min. Temp. -90°F
Minimum Adhesive Temperature -30°F
Oil Resistance Poor
Tensile Strength 70 psi
Tensile Strength Rating 50 psi to 99 psi
Texture Smooth
Thickness 1/2"
Water Resistance Excellent
Weather Resistance Excellent
Width 36"

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthThicknessTensile StrengthMaximum TemperatureFirmness @ 25% DeflectionCell TypeFoam BackingPrice
GRAINGER ZUSA-CESR-155 Epdm Roll, Std, 12 Inch X 10 Ft, 1 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPD 60DA56 ZUSA-CESR-155----250°F---€737.35
GRAINGER ZUSA-CESR-19 Epdm Roll, Std, 12 Inch X 10 Ft, 1/16 Inch Thick, Black, Semi-Closed Cell, Plain, Fair | CP9EPE 60DA33 ZUSA-CESR-19----250°F---€101.61
GRAINGER ZUSA-CESR-153 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CR3CPV 60DA54 ZUSA-CESR-153----250°F---€441.45
GRAINGER ZUSA-CESR-24 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPF 60DA38 ZUSA-CESR-24----250°F---€361.90
GRAINGER ZUSA-CESR-151 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPG 60DA52 ZUSA-CESR-151----250°F---€294.52
GRAINGER ZUSA-CESR-22 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPH 60DA36 ZUSA-CESR-22----250°F---€218.17
GRAINGER ZUSA-CESR-149 Epdm Roll, Std, 12 Inch X 10 Ft, 1/8 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPJ 60DA50 ZUSA-CESR-149----250°F---€215.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAESR-356 Epdm Sheet, Std, 36 Inch X 12 Inch, 1/2 Inch Thick, Black, 1-Sided Adhesive, Smooth
€223.90 /unit