GRAINGER ZUSABSR-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 InPlain, Black | CP7ZUL 743Y98

GRAINGER ZUSABSR-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 InPlain, Black

Item: CP7ZUL Model: ZUSABSR-209Cross Ref: 743Y98
7 In Stock

Ships within 2 days via

€34.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Fair
Color Black
Density 17 lbs.-cu. ft.
Firmness @ 25% Deflection 7 psi
Foam Backing Plain
Foam Shape Sheet
Grade Standard
Material Buna N
Max. Temp. 200°F
Min. Temp. -40°F
Oil Resistance Excellent
Tensile Strength 100 psi
Tensile Strength Rating Excellent (≥100 Psi)
Texture Smooth
Thickness 3/16"
Water Resistance Good
Weather Resistance Good
Width 12"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthThicknessTensile StrengthDensityFirmness @ 25% DeflectionFoam BackingFoam ShapePrice
GRAINGER ZUSABSR-S-106 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CR3CCY 60JE08 ZUSABSR-S-106--------€1,374.16
GRAINGER ZUSABSR-319 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CP7ZQR 743Z34 ZUSABSR-319--------€235.07
GRAINGER ZUSABSR-312 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, Plain, Black | CP7ZQT 743Z33 ZUSABSR-312--------€125.49
GRAINGER ZUSABSR-242 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQV 743Z22 ZUSABSR-242--------€833.60
GRAINGER ZUSABSR-S-110 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQW 60JE12 ZUSABSR-S-110--------€986.80
GRAINGER ZUSABSR-218 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, Plain, Black | CP7ZQX 743Z07 ZUSABSR-218--------€754.80
GRAINGER ZUSABSR-S-105 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch ThickPlain, Black | CP7ZQY 60JE07 ZUSABSR-S-105--------€753.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSABSR-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 InPlain, Black
€34.08 /unit