GRAINGER ZUSAB-PB-969 Sleeve Bearing, 3 Inch Bore, 3 3/16 Inch Od, 3 3/4 Inch Length | CQ2KZU 786Z04

GRAINGER ZUSAB-PB-969 Sleeve Bearing, 3 Inch Bore, 3 3/16 Inch Od, 3 3/4 Inch Length

Item: CQ2KZU Model: ZUSAB-PB-969Cross Ref: 786Z04
7 In Stock

Ships within 2 days via

€102.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sleeve Bearing
Bore Dia. 3"
Length 3 3/4"
Max. Pv 51365 lbs.-ft./sq. in-min.
Max. Temp. 530°F
Min. Temp. -320°F
Outside Dia. 3.188"
Plain Bearing Material PTFE Lined Steel

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOutside Dia.Bore Dia.Max. PvMax. Temp.Plain Bearing MaterialMin. Temp.Price
GRAINGER ZUSAB-PB-925 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 1/4 Inch Length | CQ2KTK 786YV9 ZUSAB-PB-9251 1/4"------€20.26
GRAINGER ZUSAB-PB-924 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 1/8 Inch Length | CQ2KTL 786YV8 ZUSAB-PB-9241 1/8"------€19.05
GRAINGER ZUSAB-PB-923 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 Inch Length | CQ2KTM 786YV7 ZUSAB-PB-9231"------€16.63
GRAINGER ZUSAB-PB-922 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1/2 Inch Length | CQ2KTN 786YV6 ZUSAB-PB-9221/2"------€15.31
GRAINGER ZUSAB-PB-927 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 2 Inch Length | CQ2KTP 786YW1 ZUSAB-PB-9272"------€27.14
GRAINGER ZUSAB-PB-915 Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 1/4 Inch Length | CQ2KTQ 786YU9 ZUSAB-PB-9151 1/4"------€17.78
GRAINGER ZUSAB-PB-916 Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 3/4 Inch Length | CQ2KTR 786YV0 ZUSAB-PB-9161 3/4"------€24.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAB-PB-969 Sleeve Bearing, 3 Inch Bore, 3 3/16 Inch Od, 3 3/4 Inch Length
€102.80 /unit