GRAINGER ZUSA-FRS-HTPSA-202 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell | CQ4NUV 743W53

GRAINGER ZUSA-FRS-HTPSA-202 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell

Item: CQ4NUV Model: ZUSA-FRS-HTPSA-202Cross Ref: 743W53
7 In Stock

Ships within 2 days via

€990.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Good
Color Blue
Density 39 lbs.-cu. ft.
Firmness @ 25% Deflection 10 psi
Foam Backing One Sided Adhesive
Foam Shape Sheet
Length 10 ft.
Material Silicone
Max. Temp. 500°F
Maximum Adhesive Temperature 500°F
Min. Temp. -100°F
Oil Resistance Fair
Tensile Strength 90 psi
Tensile Strength Rating 50 psi to 99 psi
Texture Textured
Thickness 1/16"
Water Resistance Good
Weather Resistance Excellent
Width 36"

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorLengthWidthThicknessTensile StrengthMaximum TemperatureGradeDensityPrice
GRAINGER ZUSA-FRS-102 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUW 743V79 ZUSA-FRS-102-----500°FFlame Resistant-€477.91
GRAINGER ZUSA-FRS-HTPSA-208 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell | CQ4NUX 743W59 ZUSA-FRS-HTPSA-208-----500°FFlame Resistant-€2,479.68
GRAINGER ZUSA-FRS-108 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/2 Inch Thickness, Blue, Closed Cell, Plain | CQ4NUY 743V85 ZUSA-FRS-108-----500°FFlame Resistant-€2,072.27
GRAINGER ZUSA-FRS-HTPSA-206 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell | CQ4NUZ 743W57 ZUSA-FRS-HTPSA-206-----500°FFlame Resistant-€1,571.01
GRAINGER ZUSA-FRS-106 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/4 Inch Thickness, Blue, Closed Cell, Plain | CQ4NVA 743V83 ZUSA-FRS-106-----500°FFlame Resistant-€1,096.09
GRAINGER ZUSA-FRS-HTPSA-204 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/8 Inch Thickness, Blue, Closed Cell | CQ4NVB 743W55 ZUSA-FRS-HTPSA-204-----500°FFlame Resistant-€1,102.18
GRAINGER ZUSA-FRS-104 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/8 Inch Thickness, Blue, Closed Cell, Plain | CQ4NVC 743V81 ZUSA-FRS-104-----500°FFlame Resistant-€614.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-FRS-HTPSA-202 Silicone Roll, Flame-Resistant, 36 x 10 Ft, 1/16 Inch Thickness, Blue, Closed Cell
€990.12 /unit