GRAINGER WAVW35152817P-PK2000 Wave Washer, Steel, 0.015 Inch Thickness, 2000PK | CG9VXL 5CVK0

GRAINGER TWWIS062-2000BX Wave Washer, Not Gr., Triple Wave, 0.66 In I.D., 0.86 In O.D., Steel, 2000PK

Item: CG9VXL Model: TWWIS062-2000BXCross Ref: 5CVK0
7 In Stock

Ships within 2 days via

€798.65 /pkg. of 2000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wave Washer
Finish Black Oxide
For Screw Size 5/8"
Grade Non Graded
Hardness Rockwell C40-C50
Inside Dia. 0.66"
Material Steel
Outside Dia. 0.86"
Overall Height 0.07"
System Of Measurement Imperial
Thickness 0.01"
Type Triple Wave

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUSA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TWWIS062-2000BX Wave Washer, Not Gr., Triple Wave, 0.66 In I.D., 0.86 In O.D., Steel, 2000PK
€798.65 /pack