GRAINGER W1D33646 W1 Tool Steel Rod, 36 Inch Overall Length, 0.5156 Inch Outside Dia Decimal Equivalent | CQ7QKY 33E810

GRAINGER W1D33646 W1 Tool Steel Rod, 36 Inch Overall Length, 0.5156 Inch Outside Dia Decimal Equivalent

Item: CQ7QKY Model: W1D33646Cross Ref: 33E810
7 In Stock

Ships within 2 days via

€28.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Brinell Hardness Brinell 241
Fabrication Hot Rolled
Grade Grade W1
Heat Treatable Yes
Heat Treatment Water Hardened
Includes Material Certificate Yes
Length Tolerance 0" to +0.125"
Machinability 100%
Material Tool Steel
Mechanical Finish Precision Ground
Outside Dia. 0.516"
Outside Dia. Tolerance -0.001" to +0.001"
Overall Length 36"
Rockwell Hardness Rockwell C23
Shape Rod
Tensile Strength 95000 psi
Tolerance Rating Standard
Yield Strength 55000 psi

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTolerance RatingOverall LengthRockwell HardnessBrinell HardnessHeat TreatmentYield StrengthTensile StrengthMechanical FinishPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF 799UG9 DCFD2R.375-12--------€18.44
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG 799UH3 DCFD2R.5-12--------€21.21
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH 799UH7 DCFD2R.625-12--------€32.76
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ 799UJ5 DCFD2R.875-12--------€50.46
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL 799UJ9 DCFD2R1-12--------€46.66
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK 799UK3 DCFD2R1.125-12--------€57.10
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL 799UK7 DCFD2R1.25-12--------€71.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER W1D33646 W1 Tool Steel Rod, 36 Inch Overall Length, 0.5156 Inch Outside Dia Decimal Equivalent
€28.50 /unit