GRAINGER TH-COM-S Thread Identifier, 21 Inch Length, Stainless Steel, Stainless Steel Type | CG9UKH 52CC97

GRAINGER TH-COM-S------- Thread Identifier, SS, 21 In Lg., 18 In Wire Lg., 2 1/2 In Wd.

Item: CG9UKH Model: TH-COM-S-------Cross Ref: 52CC97
7 In Stock

Ships within 2 days via

€61.62 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thread Identifier
Length 21"
Material Stainless Steel
Measures Inch And Metric Thread Pitches
Range 1-64, 1-72, 2-56, 2-64, 3-48, 3-56, 4-40, 4-48, 5-40, M1.2 x 0.25, M1.6 x 0.35, M1.6 x 0.20, M1.8 x 0.35, M2 x 0.4, M2 x 0.25, M2.5 x 0.45, M2.5 x 0.35, M3 x 0.5, M3 x 0.35, M3.5 x 0.6, M3.5 x 0.35
System Of Measurement Imperial
Width 2 1/2"
Wire Dia. 0.063"
Wire Length 18"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TH-COM-S------- Thread Identifier, SS, 21 In Lg., 18 In Wire Lg., 2 1/2 In Wd.
€61.62 /unit