GRAINGER TH-COM-L Thread Identifier, 26 Inch Length, Steel Zinc Plated, Steel Zinc Plated Type | CG9UKJ 52CC96

GRAINGER TH-COM-L------- Thread Identifier, Steel, 26 In Lg., 20 In Wire Lg., 4 In Wd., 0.063 In Wire Dia.

Item: CG9UKJ Model: TH-COM-L-------Cross Ref: 52CC96
7 In Stock

Ships within 2 days via

€55.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thread Identifier
Finish Zinc Plated
Length 26"
Material Steel
Measures Inch And Metric Thread Pitches
Range 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1"-8 And 1"-12, M14 x 1.5, M14 x 2, M16 x 1.5, M16 x 2, M20 x 1.5, M20 x 2.5, M24 x 2, M24 x 3
System Of Measurement Imperial
Width 4"
Wire Dia. 0.063"
Wire Length 20"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TH-COM-L------- Thread Identifier, Steel, 26 In Lg., 20 In Wire Lg., 4 In Wd., 0.063 In Wire Dia.
€55.66 /unit