GRAINGER SDSS0100075CP-PK100 Socket Set Screw, #10-24 Thread Size, 3/4 Inch Length, Alloy Steel, 100 PK | CQ4LXM 5TAY5

GRAINGER SSCIA-100075-100BX Socket Set Screw, 10-24 Thread Size, Blk Oxide, 3/4 In Lg., 3/32 In Drive Size, Cup, 100PK

Item: CQ4LXM Model: SSCIA-100075-100BXCross Ref: 5TAY5
7 In Stock

Ships within 2 days via

€66.94 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket Set Screw
Display Qty 100
Drive Size 3/32"
Drive Type Socket
Finish Black Oxide
Head Type Headless
Length 3/4"
Material Alloy Steel
Point Dia. 0.102"
Point Type Cup
System Of Measurement Imperial
Thread Fit 3A
Thread Size #10-24
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SSCIA-100075-100BX Socket Set Screw, 10-24 Thread Size, Blk Oxide, 3/4 In Lg., 3/32 In Drive Size, Cup, 100PK
€66.94 /pack