GRAINGER PS-UHMW-ESD-198 Rectangle Stock, 0.75 Inch Plastic Thick, 4 Inch Width X 48 Inch L, Black, Opaque | CQ7UZT 60CR65

GRAINGER PS-UHMW-ESD-198 Rectangle Stock, 0.75 Inch Plastic Thick, 4 Inch Width X 48 Inch Length, Black, Opaque

Item: CQ7UZT Model: PS-UHMW-ESD-198Cross Ref: 60CR65
7 In Stock

Ships within 2 days via

€141.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangle Stock
Color Black
Corrosion And Chemical Resistance Good
Friction Coefficient 0.15
Friction Rating Very Slippery
Impact Strength 16 lbs.-ft./in.
Impact Strength Rating Excellent
Length Tolerance -1" to +1"
Machinability Good
Material UHMW Polyethylene
Material Properties Anti Static
Max. Temp. 180°F
Nominal Length 48"
Nominal Width 4"
Plastic Clarity Opaque
Plastic Hardness 60D
Plastic Hardness Rating Medium
Plastic Length 48"
Plastic Thickness 3/4"
Plastic Thickness Tolerance -0.019" to +0.021"
Plastic Width 4"
Plastic Width Tolerance -0.25" to +0.25"
Shape Bars
Tensile Strength 4400 psi
Tensile Strength Rating Poor
Uv Resistant No
Water Absorption 0.01%
Water Absorption Rating Excellent
Wear Factor Excellent

Shipping Info:

Ship weight (kg) 2.331
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthTensile StrengthPlastic WidthMin. Temp.GradeNominal LengthNominal WidthPrice
GRAINGER PS-UHMW-OF-10 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 24 Inch L, No Break | CQ7TCZ 60RV97 PS-UHMW-OF-10-----Oil-Filled--€11.48
GRAINGER PS-UHMW-OF-11 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 48 Inch L, No Break | CQ7TDA 60RV98 PS-UHMW-OF-11-----Oil-Filled--€15.47
GRAINGER PS-UHMW-OF-8 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, Gray, No Break | CQ7TDB 60RV95 PS-UHMW-OF-8-----Oil-Filled--€7.19
GRAINGER PS-UHMW-OF-9 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, Gray, No Break | CQ7TDC 60RV96 PS-UHMW-OF-91/4"48"4000 psi1/2"-70°F-48"1/2"€10.69
GRAINGER PS-UHMW-OF-12 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 24 Inch L, No Break | CQ7TDD 60RV99 PS-UHMW-OF-12-----Oil-Filled--€15.60
GRAINGER PS-UHMW-OF-13 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 48 Inch L, No Break | CQ7TDE 60RW01 PS-UHMW-OF-13-----Oil-Filled--€24.43
GRAINGER PS-UHMW-OF-14 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 4 Inch W x 24 Inch L, No Break | CQ7TDF 60RW02 PS-UHMW-OF-14-----Oil-Filled--€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PS-UHMW-ESD-198 Rectangle Stock, 0.75 Inch Plastic Thick, 4 Inch Width X 48 Inch Length, Black, Opaque
€141.68 /unit