GRAINGER PS-NYLB-59 Rectangle Stock, 0.375 Inch Plastic Thick, 2 Inch Width X 36 Inch L, Black, Opaque | CQ3AVC 60CV68

GRAINGER PS-NYLB-59 Rectangle Stock, 0.375 Inch Plastic Thick, 2 Inch Width X 36 Inch Length, Black, Opaque

Item: CQ3AVC Model: PS-NYLB-59Cross Ref: 60CV68
7 In Stock

Ships within 2 days via

€58.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangle Stock
Color Black
Corrosion And Chemical Resistance Fair
Friction Coefficient 0.25
Grade Standard
Impact Strength 0.6 lbs.-ft./in.
Impact Strength Rating Poor
Length Tolerance -1" to +1"
Machinability Good
Material Nylon
Material Properties Standard
Max. Temp. 210°F
Nominal Length 36"
Nominal Width 2"
Plastic Clarity Opaque
Plastic Density 0.041 lbs.-cu. in.
Plastic Hardness Rockwell M85
Plastic Hardness Rating Hard
Plastic Length 36"
Plastic Thickness 3/8"
Plastic Thickness Tolerance -0.009" to +0.036"
Plastic Width 2"
Plastic Width Tolerance -0.25" to +0.25"
Shape Bars
Tensile Strength 13000 psi
Tensile Strength Rating Excellent
Uv Resistant No
Water Absorption 1.28%
Water Absorption Rating Poor
Wear Factor Excellent

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Min. Temp.GradeNominal LengthPrice
GRAINGER BULK-PS-NYL-934 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, White | CQ3AHD 60RT45 BULK-PS-NYL-934--------€20.00
GRAINGER BULK-PS-NYL-935 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, White | CQ3AHE 60RT46 BULK-PS-NYL-935--------€37.32
GRAINGER BULK-PS-NYL-932 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, White | CQ3AHF 60RT43 BULK-PS-NYL-932--------€14.32
GRAINGER BULK-PS-NYL-933 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, White | CQ3AHG 60RT44 BULK-PS-NYL-933--------€21.63
GRAINGER BULK-PS-NYL-936 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 24 Inch L, White | CQ3AHH 60RT47 BULK-PS-NYL-936--------€37.32
GRAINGER BULK-PS-NYL-937 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 48 Inch L, White | CQ3AHJ 60RT48 BULK-PS-NYL-937--------€68.31
GRAINGER BULK-PS-NYL-938 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3AHK 60RT49 BULK-PS-NYL-938--------€67.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PS-NYLB-59 Rectangle Stock, 0.375 Inch Plastic Thick, 2 Inch Width X 36 Inch Length, Black, Opaque
€58.75 /unit