GRAINGER PMW-NYL-16M-12X72 Nylon Wire Mesh, 12 Inch Overall Length, 6 ft Overall Width, 0.0203 Inch Wire Dia | CQ7YUZ 803FV8

GRAINGER PMW-NYL-16M-12X72 Nylon Wire Mesh, 12 Inch Overall Length, 6 ft Overall Width, 0.0203 Inch Wire Dia

Item: CQ7YUZ Model: PMW-NYL-16M-12X72Cross Ref: 803FV8
7 In Stock

Ships within 2 days via

€74.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Mesh
Color White
Length 12"
Material Nylon
Mesh Count 16 x 16
Mesh Type Woven
Open Area 61%
Opening Size 0.047"
Width 6 ft.
Wire Dia. 0.02"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMesh CountOpening SizeWidthLengthMesh TypeWire Dia.Open AreaPrice
GRAINGER 12002E063-48X48 Wire Mesh Black Fine 48 Inch Width 48 Inch Length | AJ2FVA 49N578 12002E063-48X48Carbon Steel1/2 x 1/2------€87.15
GRAINGER 12002E063-48X96 Wire Mesh Black Fine 48 Inch Width 96 Inch Length | AJ2FVB 49N580 12002E063-48X96Carbon Steel1/2 x 1/2------€163.41
RFQ
GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length | AJ2FVD 49N588 12002E063Y-48X48Carbon Steel1/2 x 1/2------€108.83
GRAINGER 12002E063Y-48X96 Wire Mesh Yellow Fine 48 Inch Width 96 Inch Length | AJ2FVE 49N590 12002E063Y-48X96Carbon Steel1/2 x 1/2------€163.41
RFQ
GRAINGER 12100ME080-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVG 49N598 12100ME080-48X48Carbon Steel-------€79.78
GRAINGER 12100ME080-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVH 49N601 12100ME080-48X96Carbon Steel-------€141.70
RFQ
GRAINGER 12100ME105-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVM 49N609 12100ME105-48X48Carbon Steel-------€108.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PMW-NYL-16M-12X72 Nylon Wire Mesh, 12 Inch Overall Length, 6 ft Overall Width, 0.0203 Inch Wire Dia
€74.12 /unit