GRAINGER P8112ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/8 Inch Thick, Black | CQ2PCR 420C24

GRAINGER P8112ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/8 Inch Thick, Black

Item: CQ2PCR Model: P8112ULRL01.50XOHCross Ref: 420C24
7 In Stock

Ships within 2 days via

€43.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Strip
Abrasion Resistance Fair
Cell Type Closed Cell
Chemical Resistance Fair
Color Black
Compression Set 25%
Density 6 lbs.-cu. ft.
Firmness @ 25% Deflection 7 psi
Foam Backing One Sided Adhesive
Foam Shape Strip
Length 50 ft.
Material Neoprene, EPDM, SBR
Max. Temp. 250°F
Maximum Adhesive Temperature 140°F
Min. Temp. -40°F
Minimum Adhesive Temperature 0°F
Oil Resistance Good
Tensile Strength 75 psi
Tensile Strength Rating 50 psi to 99 psi
Texture Smooth
Thickness 1/8"
Thickness Tolerance -0.02" to +0.02"
Water Resistance Good
Weather Resistance Excellent
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthThicknessThickness ToleranceMaterialColorTensile StrengthGradePrice
GRAINGER P811ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1 Inch Thick, Black | CQ2PCL 420C33 P811ULRL01.50XOH-------Flame Resistant€75.93
GRAINGER P8150ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1/2 Inch Thick, Black | CQ2PCM 420C55 P8150ULRL01.50XOH-------Flame Resistant€50.83
GRAINGER P8175ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 3/4 Inch Thick, Black | CQ2PCN 420C62 P8175ULRL01.50XOH-------Flame Resistant€68.71
GRAINGER P8150ULRL01.50XOH50L Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/2 Inch Thick, Black | CQ2PCP 420C65 P8150ULRL01.50XOH50L-------Flame Resistant€91.19
GRAINGER P8125ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/4 Inch Thick, Black | CQ2PCQ 420C42 P8125ULRL01.50XOH-------Flame Resistant€56.19
GRAINGER P811ULRL01.00XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 Inch X 25 Ft, 1 Inch Thick, Black, Closed Cell | CQ2PCT 420C32 P811ULRL01.00XOH-------Flame Resistant€54.41
GRAINGER P8150ULRL01.00XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 Inch X 25 Ft, 1/2 Inch Thick, Black | CQ2PCU 420C54 P8150ULRL01.00XOH-------Flame Resistant€33.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P8112ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/8 Inch Thick, Black
€43.92 /unit