GRAINGER NUT93138C Flange Nut, Flange Nut, 3/8 16 Thread, Stainless Steel, 316, Plain | CP9MCA 420N39

GRAINGER NUT93138C Flange Nut, 3/8 In - 16 Thread Size, SS, 3/4 In Flange Dia., Gr. 316, Plain

Item: CP9MCA Model: NUT93138CCross Ref: 420N39
7 In Stock

Ships within 2 days via

€29.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flange Nut
Finish Plain
Flange Dia. 3/4"
Grade Grade 316
Hex Height 11/32"
Hex Type Flange Nut
Hex Width 9/16"
Material Stainless Steel
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 3/8"-16

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER NUT93138C Flange Nut, 3/8 In - 16 Thread Size, SS, 3/4 In Flange Dia., Gr. 316, Plain
€29.88 /unit