GRAINGER N04180.043.0002 Hex Nut 7/16-20 Grade 8 Steel Plain, 50PK | AH8UJZ 38ZT69

GRAINGER N04180.043.0002 Hex Nut, 7/16 In - 20 Thread Size, Steel, 3/8 In Ht., 11/16 In Wd., Blk Oxide, Std Hex, 50PK

Item: AH8UJZ Model: N04180.043.0002Cross Ref: 38ZT69
7 In Stock

Ships within 2 days via

€50.03 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hex Nut
Class Class 8
Finish Black Oxide
Height 3/8"
Material Steel
Nut Type Standard Hex
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 7/16"-20
Thread Type Fine
Width 11/16"

Shipping Info:

Ship weight (kg) 0.6399
Ship height (cm)5.59
Ship length (cm)13.97
Ship width (cm)6.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04180.043.0002 Hex Nut, 7/16 In - 20 Thread Size, Steel, 3/8 In Ht., 11/16 In Wd., Blk Oxide, Std Hex, 50PK
€50.03 /pack