GRAINGER MA-48350 Adjustable Handle, Teardrop, Plastic Handle, 3/8 Inch To 16 Thread Size, Black | CP6ZJK 419C79

GRAINGER MA-48350 Adjustable Handle, Teardrop, Plastic, 3/8 Inch To 16 Thread Size, Black

Item: CP6ZJK Model: MA-48350Cross Ref: 419C79
7 In Stock

Ships within 2 days via

€8.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Black
Components Material Carbon Steel
Features Molded In Metal Spline Insert, Stud Machined From Solid Bar
Finish Powder Coated
Handle Material Plastic
Handle Type Teardrop
Height 2 5/8"
Mounting Type Threaded Stud
Overall Length 3.74"
Screw Length 0.781"
System Of Measurement Imperial
Thread Size 3/8"-16
Thread Standard Coarse
Thread Type External

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread StandardThread TypeScrew LengthHole Dia.FinishPrice
GRAINGER 98083 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 24 Thread Size, Silver | CP6YLA 417U95 98083--------€22.07
GRAINGER 98071X.98 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLB 417U87 98071X.98--------€20.79
GRAINGER 98073 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLC 417U89 98073--------€21.32
GRAINGER 98044 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch Hole Thread Size | CP6YLD 417U81 98044--------€62.30
GRAINGER 98452X1.26 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLE 417V39 98452X1.26--------€65.45
GRAINGER 98450 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLF 417V36 98450--------€82.96
GRAINGER 98528 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLG 417V48 98528--------€92.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MA-48350 Adjustable Handle, Teardrop, Plastic, 3/8 Inch To 16 Thread Size, Black
€8.59 /unit