GRAINGER M39250.149.0180 Parallel Key C45K Steel 14 X 9 X 180Mm, 10PK | AH7XPJ 38DX94

GRAINGER M39250.149.0180 Parallel Key, High, Steel, 14 mmx9 mmx180 mm Size, 180 mm Lg., Gr. C45K, Plain, 10PK

Item: AH7XPJ Model: M39250.149.0180Cross Ref: 38DX94
7 In Stock

Ships within 2 days via

€99.70 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Parallel Key
Finish Plain
Grade Grade C45K
Height 9 mm
Length 180 mm
Material Steel
Size 14 mm x 9 mm x 180 mm
System Of Measurement Metric
Type High
Width 14 mm

Shipping Info:

Ship weight (kg) 1.7658
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39250.149.0180 Parallel Key, High, Steel, 14 mmx9 mmx180 mm Size, 180 mm Lg., Gr. C45K, Plain, 10PK
€99.70 /pack