GRAINGER M39250.044.0032 Parallel Key C45K Steel 4 X 4 X 32Mm, 50PK | AH7XJC 38DW72

GRAINGER M39250.044.0032 Parallel Key, High, Steel, 4 mmx4 mmx32 mm Size, 32 mm Lg., Gr. C45K, Plain, 50PK

Item: AH7XJC Model: M39250.044.0032Cross Ref: 38DW72
7 In Stock

Ships within 2 days via

€38.56 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Parallel Key
Finish Plain
Grade Grade C45K
Height 4 mm
Length 32 mm
Material Steel
Size 4 mm x 4 mm x 32 mm
System Of Measurement Metric
Type High
Width 4 mm

Shipping Info:

Ship weight (kg) 0.2034
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39250.044.0032 Parallel Key, High, Steel, 4 mmx4 mmx32 mm Size, 32 mm Lg., Gr. C45K, Plain, 50PK
€38.56 /pack