GRAINGER M36200.190.0001 Retaining Washer For Shafts Ext 19Mm, 50PK | AH7WKB 38DP60

GRAINGER M36200.190.0001, 50PK

Item: AH7WKB Model: M36200.190.0001Cross Ref: 38DP60
7 In Stock

Ships within 2 days via

€68.23 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Retaining Washer for Shafts
Finish Plain
Fits Groove Dia. 19 mm
Fits Groove Width 1.8 mm
For Shaft Dia. 20 mm
Material Steel
System Of Measurement Metric
Thickness 1.75 mm
Type External

Shipping Info:

Ship weight (kg) 0.3186
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36200.190.0001, 50PK
€68.23 /pack