GRAINGER M21520.120.0090 Double Thread Stud Grade 8.8 M12 X 1.75 X 60, 50PK | AH7VWX 38DL46

GRAINGER M21520.120.0090 Double End Threaded Stud, M12x1.75 Thread Size, Rockwell C22-C32, Pln, 105mm Lg., Rnd Spacer, Unequal, 50PK

Item: AH7VWX Model: M21520.120.0090Cross Ref: 38DL46
7 In Stock

Ships within 2 days via

€609.11 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double End Threaded Stud
Class Not Applicable
Finish Black Oxide
Grade Grade 8.8
Hardness Rockwell C22-C32
Length 105 mm
Material Steel
Min. Tensile Strength 500 N/sq. mm
Shank Shape Round Spacer
System Of Measurement Metric
Thread Direction Right Hand
Thread Length A 15 mm
Thread Length B 30 mm
Thread Size M12 x 1.75
Thread Type Coarse
Type Unequal

Shipping Info:

Ship weight (kg) 4.1566
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M21520.120.0090 Double End Threaded Stud, M12x1.75 Thread Size, Rockwell C22-C32, Pln, 105mm Lg., Rnd Spacer, Unequal, 50PK
€609.11 /pack