GRAINGER M20380.220.1000 Threaded Rod Steel M22 x 2.5, 1m Length | AH7VUU 38DK95

GRAINGER M20380.220.1000 Threaded Rod, M22x2.5 Thread Size, Steel, 1m Lg., Not Gr., Zn Plated, Class 4.8

Item: AH7VUU Model: M20380.220.1000Cross Ref: 38DK95
7 In Stock

Ships within 2 days via

€163.56 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Threaded Rod
Class Class 4.8
Color Silver
Finish Zinc Plated
Grade Non Graded
Hardness Rockwell B67
Length 1m
Material Steel
System Of Measurement Metric
Temp. Range -58°F to +302°F
Tensile Strength 55000 psi
Thread Direction Left Hand
Thread Size M22 x 2.5
Thread Type Metric Coarse
Yield Strength 30000 psi

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)5.08
Ship length (cm)101.6
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M20380.220.1000 Threaded Rod, M22x2.5 Thread Size, Steel, 1m Lg., Not Gr., Zn Plated, Class 4.8
€163.56 /unit