GRAINGER M07141.080.0010 Socket Head Cap Screw Button Flanged Steel M8 x 1.25, 10mm Length, 100PK | AH7UBC 38CZ76

GRAINGER M07141.080.0010 Socket Head Cap Screw, M8x1.25 Thread Size, Button Flanged, 10 mm Lg., Zn Plated, 100PK

Item: AH7UBC Model: M07141.080.0010Cross Ref: 38CZ76
7 In Stock

Ships within 2 days via

€43.10 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket Head Cap Screw
Class Class 10.9
Drive Size 5 mm
Drive Type Socket
Finish Zinc Plated
Hardness Rockwell C32-C39
Head Dia. 14 mm
Head Height 4.4 mm
Head Type Button Flanged
Length 10 mm
Material Steel
Min. Tensile Strength 1200 N/sq. mm
System Of Measurement Metric
Temp. Range -58°F to +302°F
Thread Direction Right Hand
Thread Length 10 mm
Thread Size M8 x 1.25
Thread Style Fully Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Details:

    • Vented Hole Size : Not Vented

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07141.080.0010 Socket Head Cap Screw, M8x1.25 Thread Size, Button Flanged, 10 mm Lg., Zn Plated, 100PK
€43.10 /pack