GRAINGER LW3I010OP-PK100 Lock Washer, Internal Tooth Lock, Stainless Steel, Plain, Plain, Grade 2, 100 PK | CQ2JVY 1EAJ3

GRAINGER SIWIX-10-100T Lock Washer, Internal Tooth Lock, 0.381 In O.D., 0.195 In I.D., Plain, Not Gr., 100PK

Item: CQ2JVY Model: SIWIX-10-100TCross Ref: 1EAJ3
7 In Stock

Ships within 2 days via

€107.50 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lock Washer
Color Silver
Finish Plain
Grade Non Graded
Hardness Rockwell B85
Inside Dia. 0.195"
Material Stainless Steel
Max. Thickness 0.022"
Outside Dia. 0.381"
System Of Measurement Imperial
Thickness Tolerance 0.018" to 0.024"
Type Internal Tooth Lock

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SIWIX-10-100T Lock Washer, Internal Tooth Lock, 0.381 In O.D., 0.195 In I.D., Plain, Not Gr., 100PK
€107.50 /pack