GRAINGER LBR-SS7123 Quick Release Pin, Button Handle, Stainless Steel, 5/16 Inch Shank Dia | CP8JLR 410K24

GRAINGER LBR-SS7123 Pin, 5/16 In Pin Dia., 3 In Shank Lg.

Item: CP8JLR Model: LBR-SS7123Cross Ref: 410K24
7 In Stock

Ships within 2 days via

€34.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pin
Handle Material Black Cast Aluminum
Handle Style Button Handle
Pin Dia. 5/16"
Release Mechanism Push Button
Shank Finish Bright Uncoated
Shank Length 3"
Shank Material Stainless Steel
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBR-SS7123 Pin, 5/16 In Pin Dia., 3 In Shank Lg.
€34.91 /unit