GRAINGER LBH-134 Quick Release Pin, Ring Handle, Steel, Zinc Finish, 3/8 Inch Shank Dia | CQ4CTN 410D98

GRAINGER LBH-134 Pin, 3/8 In Pin Dia., 1 1/2 In Shank Lg.

Item: CQ4CTN Model: LBH-134Cross Ref: 410D98
7 In Stock

Ships within 2 days via

€26.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pin
Handle Material Black Cast Aluminum
Handle Style Ring Handle
Pin Dia. 3/8"
Release Mechanism Push Button
Shank Finish Zinc Plated
Shank Length 1 1/2"
Shank Material Steel
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBH-134 Pin, 3/8 In Pin Dia., 1 1/2 In Shank Lg.
€26.78 /unit