GRAINGER HF/2504-36 1020 Carbon Steel Rectangular Bar, 0.25 Inch Thick, 4 Inch X 36 Inch Nominal Size | CP8RAL 799HV2

GRAINGER HF/2504-36 Rectangular Bar, 1020 Carbon Steel Rectangular Bar, 0.25 Inch Thick, 4 Inch X 36 Inch Nominal Size

Item: CP8RAL Model: HF/2504-36Cross Ref: 799HV2
7 In Stock

Ships within 2 days via

€59.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Brinell Hardness Not Rated
Fabrication Hot Rolled
Finish Mill
Grade Grade 1020
Heat Treatable Yes
Heat Treatment No Heat Treatment
Length 36"
Machinability 72%
Material Carbon Steel
Rockwell Hardness Not Rated
Shape Rectangular Bar
Tensile Strength 60000 psi
Thickness 1/4"
Thickness Tolerance -0.01" to +0.01"
Width 4"
Yield Strength 45000 psi

Shipping Info:

Ship weight (kg) 4.59

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthLengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ 33D153 LC1161124-------€35.15
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK 33D121 LC116124-------€18.41
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL 33D203 LC11634-------€66.08
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW 33D134 LC116344-------€22.33
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 783L76 11646_24_0-------€45.33
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 783L74 11644_24_0-------€34.43
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 783L72 11642_24_0-------€23.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HF/2504-36 Rectangular Bar, 1020 Carbon Steel Rectangular Bar, 0.25 Inch Thick, 4 Inch X 36 Inch Nominal Size
€59.02 /unit