GRAINGER GHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT | CP9PMF 415F22

GRAINGER GHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT

Item: CP9PMF Model: GHL100-GRCross Ref: 415F22
7 In Stock

Ships within 2 days via

€1,266.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Float Valve
Body Material Bronze
Connection Type FNPT , NPT
Features Globe Body Design, Heavy-Duty, Threaded Outlet
Float Material Stainless Steel
Float Size 7"
Material Bronze
Max. Pressure 120 psi
Max. Temp. 450°F
Mounting Horizontal Piping
Rod Length 16"
Rod Material Brass
Rod Thread Type 1/4" , NPT
Size 1"
Valve Flow - Flow (1) 75 GPM
Valve Flow - Flow (2) 22 GPM
Valve Flow - Pressure (1) 60 psi
Valve Flow - Pressure (2) 20 psi
Media Temp. Range 33°F to 100°F

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSeal MaterialMountingBody MaterialRod LengthSizeValve Flow - Flow (1)Valve Flow - Flow (2)Valve Flow - Pressure (2)Price
GRAINGER R400-1-7 Float Valve, 1 MNPT, Brass | CH6RHD 471F73 R400-1-7Buna-N-------€53.30
GRAINGER R400-3/8-7 Float Valve, 3/8 MNPT, Brass | CH6RHE 471F70 R400-3/8-7Buna-N-------€30.19
GRAINGER R605T-1-1/2-7 Float Valve, 1 1/2 Inch Size, FNPT, Brass | CH6RHF 471F75 R605T-1-1/2-7Buna-N-------€131.99
GRAINGER R605T-2-7 Float Valve, 2 FNPT, Brass | CH6RHG 471F76 R605T-2-7Buna-NHorizontal Piping------€134.11
GRAINGER GHFSS150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, 1/4 Inch NPT, NPT | CP9PLC 52WY63 GHFSS150Neoprene-------€2,093.79
GRAINGER ACF150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, NPT, 1/4 Inch NPT | CP9PLD 52WY31 ACF150Neoprene-------€710.83
GRAINGER AHF150 Angle Float Valve with Threaded Outlet, Pipe Mount, 1 1/2 Inch Size, NPT, 1/4 Inch NPT | CP9PLE 52WY45 AHF150Neoprene-------€861.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GHL100-GR Float Valve, Pipe Mount, 1 Inch Size, FNPT, 75 GPM Valve Flow Flow, 1/4 Inch NPT
€1,266.96 /unit