GRAINGER G15-.625F-6X6 Sheet Stock 6 Inch Width 6 Inch Length 0.625 Inch Thickness | AH2WQK 30GA24

GRAINGER G15-.625F-6X6 Sheet Stock 6 Inch Width 6 Inch Length 0.625 Inch Thickness

Item: AH2WQK Model: G15-.625F-6X6Cross Ref: 30GA24
7 In Stock

Ships within 2 days via

€156.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet Stock
Color White
Impact Strength 3 lbs.-ft./in.
Length 6"
Length Tolerance -0.5" to +0.5"
Material PTFE
Material Type Standard Grade
Max. Temp. 500°F
Min. Temp. Rating -400°
Operating Temp. Range -400°F to +500°F
Tensile Strength 1500 psi
Thickness 5/8"
Thickness Tolerance -0.063" to +0.063"
Width 6"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.5742
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Plastic Properties : Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material

Product Variants

ProductModelLengthWidthThicknessThickness ToleranceMaterialColorMaterial TypeOperating Temp. RangePrice
GRAINGER G15-60F-6X5 Sheet Stock 6 Width 5 Feet Length 0.060 Thick | AH2WKB 30FY99 G15-60F-6X5--------€193.23
GRAINGER G15-60F-6X10 Sheet Stock 6 Width 10 Feet Length 0.060 Thick | AH2WKC 30FZ01 G15-60F-6X10--------€358.30
GRAINGER G15-60F-6X25 Sheet Stock 6 Width 25 Feet Length 0.060 Thick | AH2WKD 30FZ02 G15-60F-6X25--------€818.78
GRAINGER G15-60F-6X50 Sheet Stock 6 Width 50 Feet Length 0.060 Thick | AH2WKE 30FZ03 G15-60F-6X50--------€1,535.62
GRAINGER G15-60F-12X5 Sheet Stock 12 Width 5 Feet Length 0.060 Thick | AH2WKF 30FZ04 G15-60F-12X55 ft.12"--0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F€358.30
GRAINGER G15-60F-12X10 Sheet Stock 12 Width 10 Feet Length 0.060 Thick | AH2WKG 30FZ05 G15-60F-12X10--------€687.77
GRAINGER G15-60F-12X25 Sheet Stock 12 Width 25 Feet Length 0.060 Thick | AH2WKH 30FZ06 G15-60F-12X25--------€1,521.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-.625F-6X6 Sheet Stock 6 Inch Width 6 Inch Length 0.625 Inch Thickness
€156.74 /unit