GRAINGER G15-4F-24X10 Film Stock 24 Inch Width 10 Feet Length 0.004 Inch Thickness | AH2WGH 30FY36

GRAINGER G15-4F-24X10 Film Stock 24 Inch Width 10 Feet Length 0.004 Inch Thickness

Item: AH2WGH Model: G15-4F-24X10Cross Ref: 30FY36
7 In Stock

Ships within 2 days via

€102.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Film Stock
Color White
Impact Strength 3 lbs.-ft./in.
Length 10 ft.
Length Tolerance -0.5" to +0.5"
Material PTFE
Material Type Standard Grade
Min. Temp. Rating -400°F
Operating Temp. Range -400°F to +500°F
Tensile Strength 1500 psi
Thickness Tolerance -0.0004" to +0.0004"
Width 24"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.49
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Plastic Properties : Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material

Product Variants

ProductModelLengthThicknessWidthThickness ToleranceMaterialColorOperating Temp. RangeTensile StrengthPrice
GRAINGER G15-2F-6X10 Film Stock 6 Inch Width 10 Feet Length 0.002 Inch Thickness | AH2WEY 30FY04 G15-2F-6X10--------€12.82
GRAINGER G15-2F-6X25 Film Stock 6 Inch Width 25 Feet Length 0.002 Inch Thickness | AH2WEZ 30FY05 G15-2F-6X25--------€28.04
GRAINGER G15-2F-6X50 Film Stock 6 Inch Width 50 Feet Length 0.002 Inch Thickness | AH2WFA 30FY06 G15-2F-6X50--------€53.80
GRAINGER G15-2F-12X5 Film Stock 12 Inch Width 5 Feet Length 0.002 Inch Thickness | AH2WFB 30FY07 G15-2F-12X5--------€12.82
GRAINGER G15-2F-12X10 Film Stock 12 Inch Width 10 Feet Length 0.002 Inch Thickness | AH2WFC 30FY08 G15-2F-12X10--------€22.68
GRAINGER G15-2F-12X25 Film Stock 12 Inch Width 25 Feet Length 0.002 Inch Thickness | AH2WFD 30FY09 G15-2F-12X25--------€51.15
GRAINGER G15-2F-12X50 Film Stock 12 Inch Width 50 Feet Length 0.002 Inch Thickness | AH2WFE 30FY10 G15-2F-12X50--------€104.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-4F-24X10 Film Stock 24 Inch Width 10 Feet Length 0.004 Inch Thickness
€102.74 /unit