GRAINGER G15-1.00F-24X24 Sheet Stock 24 Inch Width 24 Inch Length 1.000 Inch Thick | AH2WRH 30GA45

GRAINGER G15-1.00F-24X24 Sheet Stock 24 Inch Width 24 Inch Length 1.000 Inch Thick

Item: AH2WRH Model: G15-1.00F-24X24Cross Ref: 30GA45
In Stock

Get it by Monday, Sep 29

€2,596.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet Stock
Color White
Impact Strength 3 lbs.-ft./in.
Length 24"
Length Tolerance -0.5" to +0.5"
Material PTFE
Material Type Standard Grade
Max. Temp. 500°F
Min. Temp. Rating -400°
Operating Temp. Range -400°F to +500°F
Tensile Strength 1500 psi
Thickness 1"
Thickness Tolerance -0.1" to +0.1"
Width 24"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 14.6966
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelLengthWidthThicknessThickness ToleranceMaterialColorMaterial TypeOperating Temp. RangePrice
GRAINGER G15-60F-6X5 Sheet Stock 6 Width 5 Feet Length 0.060 Thick | AH2WKB 30FY99 G15-60F-6X5--------€193.23
GRAINGER G15-60F-6X10 Sheet Stock 6 Width 10 Feet Length 0.060 Thick | AH2WKC 30FZ01 G15-60F-6X10--------€358.30
GRAINGER G15-60F-6X25 Sheet Stock 6 Width 25 Feet Length 0.060 Thick | AH2WKD 30FZ02 G15-60F-6X25--------€818.78
GRAINGER G15-60F-6X50 Sheet Stock 6 Width 50 Feet Length 0.060 Thick | AH2WKE 30FZ03 G15-60F-6X50--------€1,535.62
GRAINGER G15-60F-12X5 Sheet Stock 12 Width 5 Feet Length 0.060 Thick | AH2WKF 30FZ04 G15-60F-12X55 ft.12"--0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F€358.30
GRAINGER G15-60F-12X10 Sheet Stock 12 Width 10 Feet Length 0.060 Thick | AH2WKG 30FZ05 G15-60F-12X10--------€687.77
GRAINGER G15-60F-12X25 Sheet Stock 12 Width 25 Feet Length 0.060 Thick | AH2WKH 30FZ06 G15-60F-12X25--------€1,521.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-1.00F-24X24 Sheet Stock 24 Inch Width 24 Inch Length 1.000 Inch Thick
€2,596.21 /unit