GRAINGER E6011-332-50 Welding Electrode 3/32 Inch Diameter 50lb | AF7FRH 20YD10

GRAINGER 20YD10 Welding Electrode 3/32 Inch Diameter 50lb

Item: AF7FRH Model: 20YD10
In Stock

Get it by Monday, Sep 29

€304.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Electrode
Aws Classification E6011
Container Size 50 lbs.
Container Type Can
Diameter 0.094"
Length 14"
Material Carbon Steel
Standards AWS A5.1

Shipping Info:

Ship weight (kg) 24.525
Ship height (cm)5.08
Ship length (cm)96.52
Ship width (cm)7.62
HS code8311100000

Product Variants

ProductModelWelding Current DesignationYield Strength (as Welded)Tensile Strength (as Welded)Aws ClassificationContainer TypeOverall LengthRockwell HardnessAlloy TypePrice
GRAINGER E7014-564-40 Welding Electrode 5/64 Inch Diameter 40lb | AF7FMC 20YD40 20YD40AC, DCEN, DCEP58 ksi70 ksi--14"--€197.90
GRAINGER E7018-125-01 Welding Electrode 1/8 Inch Diameter 1lb | AF7FMD 20YD41 20YD41AC, DCEP58 ksi70 ksi--14"--€8.42
GRAINGER E7018-125-05P Welding Electrode 1/8 Inch Diameter 5lb | AF7FME 20YD42 20YD42---E7018Tube---€22.16
GRAINGER E7018-316-50 Welding Electrode 3/16 Inch Diameter 50lb | AF7FMF 20YD43 20YD43AC, DCEP58 ksi70 ksi--14"--€188.15
GRAINGER E7018-332-01 Welding Electrode 3/32 Inch Diameter 1lb | AF7FMG 20YD44 20YD44AC, DCEP58 ksi70 ksi--14"--€9.11
GRAINGER E7018-332-05P Welding Electrode 3/32 Inch Diameter 5lb | AF7FMH 20YD45 20YD45AC, DCEP58 ksi70 ksi--14"--€23.05
GRAINGER E7018-532-01 Welding Electrode 5/32 Inch Diameter 1lb | AF7FMJ 20YD46 20YD46AC, DCEP58 ksi70 ksi--14"--€8.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD10 Welding Electrode 3/32 Inch Diameter 50lb
€304.02 /unit