GRAINGER DTR-2045-8PU-95 Panel Truck, 3000 Lbs. Load Capacity | CD3WZM 459W36

GRAINGER DTR-2045-8PU-95 Panel Truck, 3000 Lbs. Load Capacity

Item: CD3WZM Model: DTR-2045-8PU-95Cross Ref: 459W36
In Stock

Get it by Monday, Sep 29

€663.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Panel Truck
Assembled/unassembled Assembled
Caster Material Polyurethane
Caster Size 8"
Caster Width 2"
Color Gray
Deck Height 13 1/4"
Deck Length 43 7/8"
Deck Material Steel
Deck Width 12"
Finish Powder Coat
Frame Material Steel
Handle Included No
Load Capacity 3000 lbs.
Overall Height 43 1/2"
Overall Length 47 1/2"
Overall Width 20 1/2"
Overall Lxwxh 47 1/2" x 23 1/2" x 50"

Shipping Info:

Ship weight (kg) 46.1034
Ship height (cm)110.49
Ship length (cm)120.65
Ship width (cm)52.07
Country of OriginMX

Product Variants

ProductModelCaster Wheel Dia.Deck SurfaceRail TypeUsable Deck Per SideLoad CapacityOverall HeightDeck HeightDeck MaterialPrice
GRAINGER APT-2460-6MR-95 Panel Truck, 2000 Lbs. Load Capacity, Rigid, Swivel Caster Wheel Type | CD2KMH 8EP01 APT-2460-6MR-956"SmoothAdjustable-----€1,563.79
RFQ
GRAINGER DT-3048-8MR-95 Panel Truck, 3000 Lbs. Load Capacity | CD2PGV 459W33 DT-3048-8MR-95----3000 lbs.48"13 1/4"Steel€741.73
GRAINGER DT-2448-8PU-95 Panel Truck, 3000 Lbs. Load Capacity | CD3WRH 459W34 DT-2448-8PU-958"RibbedFixed12"----€654.40
GRAINGER DT-3048-8MR4SW-95 Panel Truck, 3000 Lbs. Load Capacity | CD3XNC 459W35 DT-3048-8MR4SW-958"RibbedFixed18"----€820.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DTR-2045-8PU-95 Panel Truck, 3000 Lbs. Load Capacity
€663.79 /unit