GRAINGER CRP082404GR Standoff, 1/4 Inch Size-20 Thrd Sz, 1 1/2 Inch Length, Hex, Aluminum, Pla Inch | CQ7DJG 6MZR2

GRAINGER CRP082404GR Standoff, 1/4 In - 20 Thread Size, Alu, 1 1/2 In Lg., Plain, 10PK

Item: CQ7DJG Model: CRP082404GRCross Ref: 6MZR2
7 In Stock

Ships within 2 days via

€89.40 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Standoff
Body Thread Length 5/8"
Cap Included No
Finish Plain
Hex Width 1/2"
Hex Width Tolerance -0.005" to +0.005"
Length 1 1/2"
Length Tolerance -0.005" to +0.005"
Material Aluminum
Shape Hex
System Of Measurement Imperial
Thread Gender Female To Female
Thread Length 5/8"
Thread Size 1/4"-20

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRP082404GR Standoff, 1/4 In - 20 Thread Size, Alu, 1 1/2 In Lg., Plain, 10PK
€89.40 /pack