GRAINGER CRF160808GR Spacer, 1/2 Inch Screw Size, Aluminum, Plain, 1/2 Inch Lg, 0.505 Inch Inside Dia, 10 PK | CQ4ZBE 6MZC7

GRAINGER CRF160808GR Spacer, Alu, 1/2 In Lg., Rnd, 1 In O.D., 10PK

Item: CQ4ZBE Model: CRF160808GRCross Ref: 6MZC7
7 In Stock

Ships within 2 days via

€122.88 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spacer
Display Qty 10
Finish Plain
Inside Dia. 0.505"
Inside Dia. Tolerance -0.01" to +0.01"
Length 1/2"
Material Aluminum
Outside Dia. 1"
Outside Dia. Tolerance -0.005" to +0.005"
Overall Length Tolerance -0.005" to +0.005"
Spacer Type Round Spacer
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRF160808GR Spacer, Alu, 1/2 In Lg., Rnd, 1 In O.D., 10PK
€122.88 /pack