GRAINGER CPB157 Cap Nut, Low Crown, #12-24 Thread, Black Oxide, Not Graded, Steel, 0.406 Inch Height | CP8KDJ 6XEN4

GRAINGER CPB157 Cap Nut, 12-24 Thread Size, 13/32 In Overall Ht., 3/8 In Hex Wd., Not Gr., Right Hand, Coarse, 10PK

Item: CP8KDJ Model: CPB157Cross Ref: 6XEN4
7 In Stock

Ships within 2 days via

€4.59 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cap Nut
Bolt Compatibility Grade 2/Not Graded
Grade Non Graded
Hex Width 3/8"
Overall Height 0.406"
Profile Low Crown
Thread Direction Right Hand
Thread Size #12-24
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPB157 Cap Nut, 12-24 Thread Size, 13/32 In Overall Ht., 3/8 In Hex Wd., Not Gr., Right Hand, Coarse, 10PK
€4.59 /pack