GRAINGER BULK-RS-NHS60-277 Neoprene Sheet, 24 Inch X 36 Inch, 0.25 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ2UUF 241AR8

GRAINGER BULK-RS-NHS60-277 Neoprene Sheet, 24 Inch X 36 Inch, 0.25 Inch Thickness, 60A, Plain Backing, Black, Smooth

Item: CQ2UUF Model: BULK-RS-NHS60-277Cross Ref: 241AR8
7 In Stock

Ships within 2 days via

€301.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasion Resistance Good
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Fair
Color Black
Compression Set 30%
Density 1.35 g/cc
Durometer 60A
Elongation 380%
Grade High Strength
Length 36"
Material Neoprene
Max. Temp. 250°F
Oil Resistance Good
Shape Sheet
Tear Strength 20 N/mm
Tensile Strength 1500 psi
Texture Smooth
Thickness 1/4"
Thickness Tolerance -0.026" to +0.026"
Water Resistance Good
Weather Resistance Excellent
Width 24"

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeColorWidthThicknessLengthDurometerElongationTexturePrice
GRAINGER BULK-RS-NHS40-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CQ2QDE 56AC24 BULK-RS-NHS40-197--------€81.03
GRAINGER BULK-RS-NHS50-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 50A, Plain Backing, Black, Smooth | CQ2QDF 56AC34 BULK-RS-NHS50-197--------€77.93
GRAINGER BULK-RS-N60-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CQ2QDG 55ZT13 BULK-RS-N60-197--------€39.52
GRAINGER BULK-RS-NHS60-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Black, Smooth | CR3DMM 56AC44 BULK-RS-NHS60-197--------€57.71
GRAINGER BULK-RS-NHS70-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CQ2QDH 56AC54 BULK-RS-NHS70-197--------€54.01
GRAINGER BULK-RS-N70-197 Neoprene Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CQ2QDJ 55ZT23 BULK-RS-N70-197--------€36.14
GRAINGER BULK-RS-NHS40-198 Neoprene Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CQ2QDK 56AC25 BULK-RS-NHS40-198--------€116.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-NHS60-277 Neoprene Sheet, 24 Inch X 36 Inch, 0.25 Inch Thickness, 60A, Plain Backing, Black, Smooth
€301.12 /unit