Flat Shipping
Flat Shipping at

GRAINGER BULK-RS-H40-307 Buna-N Sheet, 24 Inch X 36 Inch, 0.375 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP8DBC 241HG7

GRAINGER BULK-RS-H40-307 Buna-N Sheet, 24 Inch X 36 Inch, 0.375 Inch Thickness, 40A, Plain Backing, Black, Smooth

Item: CP8DBC Model: BULK-RS-H40-307Cross Ref: 241HG7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€313.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet
Abrasion Resistance Good
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Fair
Color Black
Compression Set 33%
Density 1.5 g/cc
Durometer 40A
Elongation 350%
Grade Standard
Material Buna N
Max. Temp. 250°F
Oil Resistance Excellent
Overall Length 36"
Overall Width 24"
Shape Sheet
Tear Strength 20 N/mm
Tensile Strength 1000 psi
Texture Smooth
Thickness 3/8"
Thickness Tolerance -0.035" to +0.035"
Water Resistance Good
Weather Resistance Fair

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeGradeColorAdhesive TypeTensile StrengthThicknessOverall LengthOverall WidthPrice
GRAINGER BULK-RS-BHS40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZJ 56AV10 BULK-RS-BHS40-197--------€74.49
GRAINGER BULK-RS-H40-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZK 56AK86 BULK-RS-H40-197--------€52.67
GRAINGER BULK-RS-BHS50-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZL 56AV20 BULK-RS-BHS50-197--------€71.74
GRAINGER BULK-RS-BHS70-197 Buna-N Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 70A, Plain Backing, Black, Smooth | CP7ZZM 56AV40 BULK-RS-BHS70-197--------€66.67
GRAINGER BULK-RS-H40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZN 56AK87 BULK-RS-H40-198--------€81.79
GRAINGER BULK-RS-BHS40-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Black, Smooth | CP7ZZP 56AV11 BULK-RS-BHS40-198--------€118.35
GRAINGER BULK-RS-BHS50-198 Buna-N Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 50A, Plain Backing, Black, Smooth | CP7ZZQ 56AV21 BULK-RS-BHS50-198--------€112.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-H40-307 Buna-N Sheet, 24 Inch X 36 Inch, 0.375 Inch Thickness, 40A, Plain Backing, Black, Smooth
€313.82 /unit