Flat Shipping
Flat Shipping at

GRAINGER BULK-RR-P75-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 75D, Black, Opaque | CQ4HYZ 784XC6

GRAINGER BULK-RR-P75-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 75D, Black, Opaque

Item: CQ4HYZ Model: BULK-RR-P75-58Cross Ref: 784XC6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Abrasion Resistance Good
Chemical Resistance Fair
Clarity Opaque
Color Black
Density 1.2 g/cc
Dia. Tolerance -0.01" to +0.02"
Diameter 1 1/2"
Durometer 75D
Elongation 230%
Grade Standard
Material Polyurethane
Max. Temp. 200°F
Min. Temp. 0°F
Oil Resistance Fair
Overall Length 12"
Shape Rod
Tear Strength 166 N/mm
Tensile Strength 7500 psi
Water Resistance Good
Weather Resistance Fair

Shipping Info:

Ship weight (kg) 5.6876
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterDurometerColorClarityTensile StrengthPrice
GRAINGER BULK-RR-P40-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 40A, Black, Opaque | CQ4HYX 784WT5 BULK-RR-P40-58-----€114.94
GRAINGER BULK-RR-P60-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 60A, Black, Opaque | CQ4HYY 784X36 BULK-RR-P60-58-----€115.40
GRAINGER BULK-RR-P80-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Amber, Semi-Clear | CQ4HZA 784Y47 BULK-RR-P80-138-----€109.30
GRAINGER BULK-RR-P80-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Black, Opaque | CQ4HZB 784XL6 BULK-RR-P80-58-----€114.97
GRAINGER BULK-RR-P95-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Amber, Semi-Clear | CQ4HZC 784YD7 BULK-RR-P95-138-----€113.83
GRAINGER BULK-RR-P95-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Black, Opaque | CQ4HZD 784XW6 BULK-RR-P95-581 1/2"95ABlackOpaque5600 psi€120.20
GRAINGER BULK-RR-P40-42 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 24 Inch Length, 40A, Black, Opaque | CQ4HZE 784WP9 BULK-RR-P40-42-----€213.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RR-P75-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 75D, Black, Opaque
€119.77 /unit