GRAINGER BULK-PS-PCT-50 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch W x 48 Inch L, Clear | CQ3TPV 60RR25

GRAINGER BULK-PS-PCT-50 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch Width x 48 Inch Length, Clear

Item: CQ3TPV Model: BULK-PS-PCT-50Cross Ref: 60RR25
7 In Stock

Ships within 2 days via

€24.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet Stock
Color Gray
Corrosion And Chemical Resistance Fair
Friction Rating Not Slippery
Impact Strength 14 lbs.-ft./in.
Impact Strength Rating Excellent
Length Tolerance -1" to +1"
Machinability Fair
Material Polycarbonate
Material Properties Standard
Max. Temp. 240°F
Min. Temp. -40°F
Nominal Length 48"
Nominal Width 4"
Plastic Clarity Clear
Plastic Density 0.043 lbs.-cu. in.
Plastic Hardness Rockwell R120
Plastic Hardness Rating Hard
Plastic Thickness 1/8"
Plastic Thickness Tolerance -0.014" to +0.008"
Plastic Width 4"
Plastic Width Tolerance -0.25" to +0.25"
Shape Bars
Tensile Strength 9700 psi
Tensile Strength Rating Good
Uv Resistant No
Water Absorption 0.13%
Water Absorption Rating Good
Wear Factor Fair

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic LengthPlastic WidthPlastic ThicknessPlastic ClarityNominal LengthNominal WidthShapePlastic Thickness TolerancePrice
GRAINGER BULK-PS-PCT-78 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 12 Inch L, Bronze, Clear | CQ3TPC 60RR69 BULK-PS-PCT-78--------€6.28
GRAINGER BULK-PS-PCT-42 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 12 Inch L, Clear | CQ3TPD 60RR17 BULK-PS-PCT-42--------€6.28
GRAINGER BULK-PS-PCT-79 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, Bronze, Clear | CQ3TPE 60RR70 BULK-PS-PCT-79--------€8.50
GRAINGER BULK-PS-PCT-43 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, Clear | CQ3TPF 60RR18 BULK-PS-PCT-43--------€8.50
GRAINGER BULK-PS-PCT-80 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, Bronze, Clear | CQ3TPG 60RR71 BULK-PS-PCT-80--------€11.34
GRAINGER BULK-PS-PCT-44 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, Clear | CQ3TPH 60RR19 BULK-PS-PCT-44--------€11.34
GRAINGER BULK-PS-PCT-45 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 12 Inch L, Clear | CQ3TPJ 60RR20 BULK-PS-PCT-45--------€7.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PCT-50 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch Width x 48 Inch Length, Clear
€24.33 /unit