Flat Shipping
Flat Shipping at

GRAINGER BULK-PS-ACB-396 Plastic Sheet, 1.5 Inch Size Plastic Thick, Black, 9, 100 psi Tensile Strength | CP6RQP 55TE03

GRAINGER BULK-PS-ACB-396 Plastic Sheet, 1.5 Inch Size Plastic Thick, Black, 9, 100 psi Tensile Strength

Item: CP6RQP Model: BULK-PS-ACB-396Cross Ref: 55TE03
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet
Color Black
Corrosion And Chemical Resistance Fair
Friction Coefficient 0.35
Friction Rating Slippery
Grade Standard
Impact Strength 1.1 lbs.-ft./in.
Impact Strength Rating Poor
Material Acetal Copolymer
Min. Temp. -50°F
Nominal Length 24"
Nominal Width 8"
Plastic Clarity Opaque
Plastic Density 0.051 lbs.-cu. in.
Plastic Hardness Rockwell M90
Plastic Hardness Rating Hard
Plastic Length 24"
Plastic Length Tolerance -1" to +1"
Plastic Thickness 1 1/2"
Plastic Thickness Tolerance -0.038" to +0.172"
Plastic Width 8"
Plastic Width Tolerance -1" to +1"
Shape Sheets
Tensile Strength 9100 psi
Tensile Strength Rating Good
Uv Resistant No
Water Absorption 0.22%
Water Absorption Rating Good
Wear Factor Excellent

Shipping Info:

Ship weight (kg) 6.6105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeTensile StrengthColorPlastic HardnessPlastic LengthPlastic Thickness TolerancePlastic WidthPrice
GRAINGER BULK-PS-ACB-402 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHT 55RW79 BULK-PS-ACB-402--------€37.01
GRAINGER BULK-PS-ACB-949 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHU 55TD41 BULK-PS-ACB-949--------€145.13
GRAINGER BULK-PS-ACB-426 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHV 55RW80 BULK-PS-ACB-426--------€45.86
GRAINGER BULK-PS-ACB-43 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHW 55RW85 BULK-PS-ACB-43--------€45.83
GRAINGER BULK-PS-ACB-366 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHX 55RW77 BULK-PS-ACB-366--------€18.70
GRAINGER BULK-PS-ACB-907 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHY 55TD38 BULK-PS-ACB-907StandardSheets9100 psiBlackRockwell M9012"-0.001" to +0.003"12"€52.09
GRAINGER BULK-PS-ACB-28 Film Stock, 0.03125 Inch Plastic Thick, Black, Opaque, 9100 PSI Tensile Strength | CP6RHZ 55RW84 BULK-PS-ACB-28--------€78.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-ACB-396 Plastic Sheet, 1.5 Inch Size Plastic Thick, Black, 9, 100 psi Tensile Strength
€321.41 /unit