GRAINGER BULK-FS-F3-129 Wool Felt Sheet, 36 Inch Width x 12 Inch Length, 3/4 Inch Thick, F3, Plain Backing35A | CP9LBX 795KE3

GRAINGER BULK-FS-F3-129 Wool Felt Sheet, 36 Inch Width x 12 Inch Length, 3/4 Inch Thick, F3, Plain Backing35A

Item: CP9LBX Model: BULK-FS-F3-129Cross Ref: 795KE3
7 In Stock

Ships within 2 days via

€279.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Felt Sheet
Abrasion Resistance Excellent
Backing Type Plain
Color Gray
Density 12 lbs.-sq. yd.
Durometer 35A
Grade Grade F3
Length 12"
Material Wool Felt
Max. Temp. 200°F
Shape Sheet
Tensile Strength 400 psi
Thickness 3/4"
Vibration Absorption High
Width 36"
Wool Content 85%

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialShapeWool ContentBacking TypeGradeColorFelt Backing TypeLengthPrice
GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch W x 50 ft L, 1/8 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUU 797P11 BULK-FS-AF-2------Plain-€2,417.72
GRAINGER BULK-FS-AF-1 Aramid Felt Roll, 6 ft W x 50 ft L, 1/16 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUV 797NZ9 BULK-FS-AF-1------Plain-€2,442.53
GRAINGER BULK-FS-AF-13 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUW 797NZ4 BULK-FS-AF-13------Plain-€19.64
GRAINGER BULK-FS-AF-18 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KUX 797P06 BULK-FS-AF-18------Plain-€23.92
GRAINGER BULK-FS-AF-17 Aramid Felt Sheet, 36 Inch W x 10 ft L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUY 797NZ8 BULK-FS-AF-17------Plain-€272.82
GRAINGER BULK-FS-AF-14 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUZ 797NZ5 BULK-FS-AF-14------Plain-€32.55
GRAINGER BULK-FS-AF-19 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KVA 797P07 BULK-FS-AF-19------Plain-€58.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FS-F3-129 Wool Felt Sheet, 36 Inch Width x 12 Inch Length, 3/4 Inch Thick, F3, Plain Backing35A
€279.72 /unit