GRAINGER BULK-FS-F13-84 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 3/16 Inch Thick, F13, Plain Backing, 20A | CQ4YGR 795KZ2

GRAINGER BULK-FS-F13-84 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 3/16 Inch Thick, F13, Plain Backing, 20A

Item: CQ4YGR Model: BULK-FS-F13-84Cross Ref: 795KZ2
7 In Stock

Ships within 2 days via

€8.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Felt Strip
Abrasion Resistance Fair
Backing Type Plain
Color Gray
Density 1.59 lbs.-sq. yd.
Durometer 20A
Grade Grade F13
Length 10 ft.
Material Wool Felt
Max. Temp. 200°F
Shape Strip
Tensile Strength 75 psi
Thickness 3/16"
Vibration Absorption Low
Width 1/2"
Wool Content 75%

Shipping Info:

Ship weight (kg) 0.0333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWool ContentBacking TypeGradeFelt Backing TypeLengthWidthThicknessPrice
GRAINGER 2FJF6 Felt Strip | CQ4YAW 2FJF6----Adhesive---€2.98
GRAINGER BULK-FS-F26-66 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/2 Inch Thick, F26 | CQ4YBB 795LC0 BULK-FS-F26-66----Acrylic Adhesive---€35.07
GRAINGER BULK-FS-F26-41 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/2 Inch Thick, F26, Plain Backing10A | CQ4YBD 795L85 BULK-FS-F26-41----Plain---€15.52
GRAINGER BULK-FS-F13-16 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F13, Plain Backing, 20A | CQ4YBE 795L25 BULK-FS-F13-16Sheet75%PlainGrade F13-12"12"1/4"€19.15
GRAINGER BULK-FS-F26-67 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F26 | CQ4YBG 795LC1 BULK-FS-F26-67----Acrylic Adhesive---€17.54
GRAINGER BULK-FS-F26-46 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F26, Plain Backing10A | CQ4YBH 795L90 BULK-FS-F26-46----Plain---€7.95
GRAINGER BULK-FS-F13-14 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/8 Inch Thick, F13, Plain Backing, 20A | CQ4YBK 795L30 BULK-FS-F13-14----Plain---€11.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FS-F13-84 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, 3/16 Inch Thick, F13, Plain Backing, 20A
€8.65 /unit