GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch W x 50 ft L, 1/8 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUU 797P11

GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch Width x 50 Ft Length, 1/8 Inch Thick, Synthetic, Plain Backing, Off White

Item: CP9KUU Model: BULK-FS-AF-2Cross Ref: 797P11
In Stock

Get it by Monday, Sep 29

€2,417.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roll
Backing Type Plain
Density 0.563 lbs.-sq. yd.
Grade Grade Synthetic
Length 50 ft.
Material Synthetic Aramid Felt
Max. Temp. 425°F
Reinforced Material Aramid
Shape Sheet
Thickness 1/8"
Width 36"
Wool Content 0%

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialShapeWool ContentBacking TypeGradeColorFelt Backing TypeLengthPrice
GRAINGER BULK-FS-AF-1 Aramid Felt Roll, 6 ft W x 50 ft L, 1/16 Inch Thick, Synthetic, Plain Backing, Off White | CP9KUV 797NZ9 BULK-FS-AF-1------Plain-€2,442.53
GRAINGER BULK-FS-AF-13 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUW 797NZ4 BULK-FS-AF-13------Plain-€19.64
GRAINGER BULK-FS-AF-18 Aramid Felt Sheet, 12 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KUX 797P06 BULK-FS-AF-18------Plain-€23.92
GRAINGER BULK-FS-AF-17 Aramid Felt Sheet, 36 Inch W x 10 ft L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUY 797NZ8 BULK-FS-AF-17------Plain-€272.82
GRAINGER BULK-FS-AF-14 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KUZ 797NZ5 BULK-FS-AF-14------Plain-€32.55
GRAINGER BULK-FS-AF-19 Aramid Felt Sheet, 36 Inch W x 12 Inch L, 1/8 Inch Thick, Synthetic, Plain Backing | CP9KVA 797P07 BULK-FS-AF-19------Plain-€58.61
GRAINGER BULK-FS-AF-15 Aramid Felt Sheet, 36 Inch W x 36 Inch L, 1/16 Inch Thick, Synthetic, Plain Backing | CP9KVB 797NZ6 BULK-FS-AF-15Synthetic Aramid FeltSheet0%PlainGrade Synthetic--36"€85.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FS-AF-2 Aramid Felt Roll, 36 Inch Width x 50 Ft Length, 1/8 Inch Thick, Synthetic, Plain Backing, Off White
€2,417.72 /unit