GRAINGER BULK-FFS-PET-26 Polyester Filter Felt Sheet, White, 36 Inch Length, 325 Deg F Max Temp, 6 ft Width, Plain | CP9KPY 797P34

GRAINGER BULK-FFS-PET-26 Polyester Filter Felt Sheet, White, 36 Inch Length, 325 Deg F Max Temp, 6 ft Width, Plain

Item: CP9KPY Model: BULK-FFS-PET-26Cross Ref: 797P34
7 In Stock

Ships within 2 days via

€36.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Felt Sheet
Backing Type Plain
Color White
Density 0.625 lbs.-sq. yd.
Display Qty 1
Display Sell Uom EA
Length 36"
Material Synthetic Polyester Felt
Max. Temp. 325°F
Micron Rating 25 µm
Reinforced Material Polyester
Shape Sheet
Thickness 5/64"
Width 6 ft.
Wool Content 0%

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthDensityMicron RatingMaterialShapeWool ContentBacking TypePrice
GRAINGER BULK-FFS-PP-17 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMH 797P76 BULK-FFS-PP-17--------€151.79
GRAINGER BULK-FFS-PP-3 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMJ 797P64 BULK-FFS-PP-3--------€158.49
GRAINGER BULK-FFS-PP-10 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMK 797P70 BULK-FFS-PP-10--------€157.66
GRAINGER BULK-FFS-PP-31 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KML 797P88 BULK-FFS-PP-31--------€164.63
GRAINGER BULK-FFS-PP-24 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 250 Deg F Max Temp, 6 ft Width | CP9KMM 797P82 BULK-FFS-PP-24--------€151.79
GRAINGER BULK-FFS-PET-28 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 325 Deg F Max Temp, 6 ft Width | CP9KMN 797P36 BULK-FFS-PET-28--------€110.25
GRAINGER BULK-FFS-PET-3 Polyester Filter Felt Roll, Sheet, White, 10 ft Length, 325 Deg F Max Temp, 6 ft Width | CP9KMP 797P14 BULK-FFS-PET-3--------€173.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FFS-PET-26 Polyester Filter Felt Sheet, White, 36 Inch Length, 325 Deg F Max Temp, 6 ft Width, Plain
€36.51 /unit