GRAINGER BULK-CS-GXX-184 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 63/1000 Inch Thick, Brown | CP9KLC 55TW25

GRAINGER BULK-CS-GXX-184 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 63/1000 Inch Thick, Brown

Item: CP9KLC Model: BULK-CS-GXX-184Cross Ref: 55TW25
7 In Stock

Ships within 2 days via

€123.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Clarity Opaque
Color Brown
Corrosion And Chemical Resistance Fair
Friction Rating Not Rated
Grade XX
Hardness Rockwell M110
Hardness Rating Extra Hard
Impact Strength 0.6 lbs.-ft./in.
Length 4 ft.
Length Tolerance -0.25" to +0.25"
Machinability Good
Max. Temp. 250°F
Nominal Size 36" x 4 ft.
Temp. Range 0°F to +250°F
Tensile Strength 15000 psi
Tensile Strength Rating Excellent
Thickness 0.063"
Thickness Tolerance -0.007" to +0.007"
Uv Resistant No
Water Absorption 1.25%
Water Absorption Rating Poor
Wear Factor Fair
Width 36"

Shipping Info:

Ship weight (kg) 2.3805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessWidthColorTensile Strength RatingLengthGradeMin. Temp.Max. Temp.Price
GRAINGER SCANNA1.000X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1 Inch Thick, Beige, Opaque | CP9HXD 804GF0 SCANNA1.000X48.000X96.000C--------€3,466.53
GRAINGER SCANNA.500X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/2 Inch Thick, Beige, Opaque | CP9HXE 804GE7 SCANNA.500X48.000X96.000C--------€1,733.27
GRAINGER SCANNA.250X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/4 Inch Thick, Beige, Opaque | CP9HXF 804GE5 SCANNA.250X48.000X96.000C--------€866.63
GRAINGER SCANNA.125X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/8 Inch Thick, Beige, Opaque | CP9HXG 804GE3 SCANNA.125X48.000X96.000C--------€456.69
GRAINGER SCANNA.187X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 187/1000 Inch Thick, Beige | CP9HXH 804GE4 SCANNA.187X48.000X96.000C--------€684.66
GRAINGER SCANNA.750X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/4 Inch Thick, Beige, Opaque | CP9HXJ 804GE9 SCANNA.750X48.000X96.000C--------€2,599.90
GRAINGER SCANNA.375X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/8 Inch Thick, Beige, Opaque | CP9HXK 804GE6 SCANNA.375X48.000X96.000C--------€1,299.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CS-GXX-184 Fiberglass Epoxy Laminate Sheet, 36 Inch x 4 ft Nominal Size, 63/1000 Inch Thick, Brown
€123.42 /unit