GRAINGER BULK-CS-GFR4-53 Fiberglass Epoxy Laminate Sheet, 6 Inch x 6 Inch Nominal Size, 31/1000 Inch Thick | CP9KCA 55RM56

GRAINGER BULK-CS-GFR4-53 Fiberglass Epoxy Laminate Sheet, 6 Inch x 6 Inch Nominal Size, 31/1000 Inch Thick

Item: CP9KCA Model: BULK-CS-GFR4-53Cross Ref: 55RM56
7 In Stock

Ships within 2 days via

€14.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Clarity Opaque
Color Yellow
Corrosion And Chemical Resistance Good
Density 0.072 lbs.-cu. in.
Friction Rating Not Rated
Grade Grade G-10/FR4
Hardness Rockwell M110
Hardness Rating Extra Hard
Impact Strength 14 lbs.-ft./in.
Impact Strength Rating Excellent
Length 6"
Machinability Good
Material Fiberglass Epoxy Laminate
Max. Temp. 280°F
Min. Temp. 0°F
Nominal Size 6" x 6"
Temp. Range 0°F to +280°F
Tensile Strength 38000 psi
Tensile Strength Rating Excellent
Thickness 0.031"
Thickness Tolerance -0.002" to +0.005"
Uv Resistant No
Water Absorption 0.15%
Water Absorption Rating Good
Wear Factor Fair
Width 6"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessWidthColorTensile Strength RatingLengthGradeMin. Temp.Max. Temp.Price
GRAINGER SCANNA1.000X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1 Inch Thick, Beige, Opaque | CP9HXD 804GF0 SCANNA1.000X48.000X96.000C--------€3,466.53
GRAINGER SCANNA.500X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/2 Inch Thick, Beige, Opaque | CP9HXE 804GE7 SCANNA.500X48.000X96.000C--------€1,733.27
GRAINGER SCANNA.250X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/4 Inch Thick, Beige, Opaque | CP9HXF 804GE5 SCANNA.250X48.000X96.000C--------€866.63
GRAINGER SCANNA.125X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/8 Inch Thick, Beige, Opaque | CP9HXG 804GE3 SCANNA.125X48.000X96.000C--------€456.69
GRAINGER SCANNA.187X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 187/1000 Inch Thick, Beige | CP9HXH 804GE4 SCANNA.187X48.000X96.000C--------€684.66
GRAINGER SCANNA.750X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/4 Inch Thick, Beige, Opaque | CP9HXJ 804GE9 SCANNA.750X48.000X96.000C--------€2,599.90
GRAINGER SCANNA.375X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/8 Inch Thick, Beige, Opaque | CP9HXK 804GE6 SCANNA.375X48.000X96.000C--------€1,299.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CS-GFR4-53 Fiberglass Epoxy Laminate Sheet, 6 Inch x 6 Inch Nominal Size, 31/1000 Inch Thick
€14.43 /unit