GRAINGER BULK-CRK-132 Gasket Sheet, Cork Neoprene Rubber Blend, 1 ft Length, 1 ft Width, 1/16 Inch Thick | CP8ZUC 56GP14

GRAINGER BULK-CRK-132 Gasket Sheet, Cork Neoprene Rubber Blend, 1 ft Length, 1 ft Width, 1/16 Inch Thick

Item: CP8ZUC Model: BULK-CRK-132Cross Ref: 56GP14
7 In Stock

Ships within 2 days via

€22.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gasket Sheet
Adhesive Temperature Range Up To 120°F
Adhesive Type Plain Backing
Backing Type Plain
Color Brown
Density 40 lbs.-cu. ft.
Durometer 50-60A
Grade Standard
Grain Size Fine
Length 1 ft.
Material Cork Neoprene Rubber Blend
Max. Temp. 120°F
Min. Temp. 0°F
Minimum Adhesive Temperature Not Rated
Shape Sheet
Temp. Range 0°F to +200°F
Tensile Strength 147 psi
Thickness 1/16"
Width 1 ft.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGrain SizeBacking TypeThicknessLengthTensile StrengthWidthDurometerPkg. Qty.Price
GRAINGER 4NLZ2 Cork, Roll, Cork, 105 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZNX 4NLZ2--------1€434.04
GRAINGER 4NLY3 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 3 mm Thick, Plain Backing Plain Backing | CP8ZNY 4NLY3--------1€306.54
GRAINGER 4NLY4 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZNZ 4NLY4--------1€383.70
GRAINGER 4NLY1 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 1.5 mm Thick, Plain Backing Plain Backing | CP8ZPA 4NLY1--------1€208.69
GRAINGER 4NLY2 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZPC 4NLY2--------1€240.64
GRAINGER 4NLZ6 Cork, Roll, Cork, 50 Ft Lg, 4 Ft Width, 1/4 Inch Thick, Plain Backing Plain Backing | CP8ZPH 4NLZ6--------1€434.04
GRAINGER 4NLZ5 Cork, Roll, Cork, 52 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZPJ 4NLZ5--------1€434.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CRK-132 Gasket Sheet, Cork Neoprene Rubber Blend, 1 ft Length, 1 ft Width, 1/16 Inch Thick
€22.35 /unit