GRAINGER BRY8266NP Straight Blade Plug, 5-15P, 15 A, 125VAC, White, 2 Poles, Screw Terminals | CQ2EWB 49YY56

GRAINGER BRY8266NP Straight Blade Plug, 5-15P, 15 A, 125VAC, White, 2 Poles, Screw Terminals

Item: CQ2EWB Model: BRY8266NPCross Ref: 49YY56
7 In Stock

Ships within 2 days via

€25.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Plug
Amps 15A
Body Length 2.18"
Connection Orientation Straight
For Maximum Cable Diameter 0.655"
For Minimum Cable Diameter 0.245"
Grade Hospital
Housing Color White
Housing Material Thermoplastic
Hp 1/2 hp
Insulation Material Thermoplastic
Ip Rating Not Rated
Number Of Blades 3
Number Of Poles 2
Outside Dia. 1 13/25"
Polarized Yes
Resistance Properties Impact Resistant
Voltage 125V AC
Wire Connection Type Screw Terminals
Wiring Style Standard

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNema Plug ConfigurationPrice
GRAINGER 8295T Angle Straight Blade Plug, 5-15P, 15 A, 125VAC, Clear, 2 Poles, Screw Terminals | CQ2EVZ 49YY34 8295T5-15P€25.29
GRAINGER 8266T Straight Blade Plug, 5-15P, 15 A, 125VAC, Clear, 2 Poles, Screw Terminals | CQ2EWA 49YY33 8266T5-15P€24.55
GRAINGER 8366T Straight Blade Plug, 5-20P, 20 A, 125VAC, Clear, 2 Poles, Screw Terminals | CQ2EWC 49YY36 8366T-€26.93
GRAINGER BRY8366NP Straight Blade Plug, 5-20P, 20 A, 125VAC, White, 2 Poles Terminals, Hospital Grade | CQ2EWD 49YY57 BRY8366NP-€33.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BRY8266NP Straight Blade Plug, 5-15P, 15 A, 125VAC, White, 2 Poles, Screw Terminals
€25.08 /unit