Flat Shipping
Flat Shipping at

GRAINGER 9758_24_48 Stainless Steel Sheet 302, 24 Inch X 4 Ft Size, 0.06 Inch Thick, 85 Rockwell Hardness | CQ7BQN 796YL8

GRAINGER 9758_24_48 Stainless Steel Sheet 302, 24 Inch X 4 Ft Size, 0.06 Inch Thick, 85 Rockwell Hardness

Item: CQ7BQN Model: 9758_24_48Cross Ref: 796YL8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet
Brinell Hardness Brinell 147
Grade Grade 302
Heat Treatable No
Heat Treatment Annealed
Includes Material Certificate Yes
Length 4 ft.
Material Stainless Steel
Mechanical Finish Mill
Rockwell Hardness Rockwell 85
Tensile Strength 89900 psi
Thickness 0.06"
Width 24"
Yield Strength 39900 psi

Shipping Info:

Ship weight (kg) 8.928
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentMaterialPrice
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 795UG8 9673_12_12--------€383.35
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 795UH7 9674_12_12--------€386.21
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 795UJ6 9675_12_12--------€545.37
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 795UK5 9676_12_12--------€419.71
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 795UL4 9677_12_12--------€579.06
GRAINGER 9678_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.1 Inch Thick, 99 Rockwell Hardness | CQ7ATA 795UM3 9678_12_12--------€460.84
GRAINGER 9679_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.125 Inch Thick, 99 Rockwell Hardness | CQ7ATB 795UN2 9679_12_12--------€496.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9758_24_48 Stainless Steel Sheet 302, 24 Inch X 4 Ft Size, 0.06 Inch Thick, 85 Rockwell Hardness
€537.86 /unit