GRAINGER 9667_12_24 4130 Alloy Steel Sheet, 0.1 Inch Thick | CP7ERB 786A46

GRAINGER 9667_12_24 Alloy Steel Sheet, 0.1 Inch Thick

Item: CP7ERB Model: 9667_12_24Cross Ref: 786A46
7 In Stock

Ships within 2 days via

€105.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Brinell Hardness 156
Fabrication Cold Finished
Grade Grade 4130
Includes Material Certificate Yes
Length Tolerance Not Rated
Machinability 70%
Material Alloy Steel
Mechanical Finish Mill
Rockwell Hardness Rockwell B82
Shape Sheet
System Of Measurement Imperial
Tensile Strength 81000 psi
Thickness 0.1"
Thickness Tolerance -0.009" to +0.009"
Width 12"
Width Tolerance Not Rated
Yield Strength 66000 psi

Shipping Info:

Ship weight (kg) 3.726
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFabricationLengthGradeMaterialShapePrice
GRAINGER 22517_12_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELJ 799DC1 22517_12_36-----€100.33
GRAINGER 22517_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELK 799DC4 22517_36_36-----€246.81
GRAINGER 9659_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELL 786A86 9659_36_36-----€115.18
GRAINGER 9659_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELM 786A87 9659_24_24-----€64.03
GRAINGER 22517_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELN 799DC2 22517_24_24-----€124.12
GRAINGER 9659_12_12 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELP 786A89 9659_12_12-----€19.10
GRAINGER 22517_24_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELQ 799DC3 22517_24_36-----€177.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9667_12_24 Alloy Steel Sheet, 0.1 Inch Thick
€105.63 /unit